DIGITAL VERNIER CALIPER 150MM
715.7611
- UNSPSC 41111621
0715761100961 1
0715761100961 1
Delivery
In stock delivery from our warehouses.
Precision measuring in metric & standard for external and internal distances.
Promo Price : $64.00
$89.99
Units/package: 1
Units/package: 1
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
3 pieces in stock at Vaughan, ON as of 7:06 PM. Directions. Call: (289) 474-5447
6 pieces in stock at Mississauga, ON as of 7:06 PM. Directions. Call: (289) 562-1077
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
| Attribute | Value |
|---|---|
| Metric Measuring Range | 0 - 150 mm |
| Inch Measuring Range | 0 - 6 in |
| Accuracy | 0.02 mm/0.001 in (0-100 mm); 0.03 mm/0.001 in (>100-200 mm) |
| Repeatability | 0.01 mm/0.005 in |
| Maximum Measuring Speed | 1.5 m/sec 60 in/sec. |
| Operating Temperature | 0-40 °C/41-104 °F |
| Storage Temperature | -20 °C - +70 °C |
| EAN | 4068362652806 |
Features
| Measuring system: linear capacity measuring system |
| Base measuring function: inside, outside, depth, step measuring |
| Display: LCD display |
| Power: one battery 1.55V silver oxide SR44 (or alkaledscence battery) capacity: 180 mAh |
| Influence of humidity: within 0-80 % of relative humidity |
| Device will power off automatically |
Instructions
Keep body surface clean, prevent liquid material from getting into slider to damage electronics. Surface should be cleared by petrol and the body may be lubricated by a little clock oil. Acetone and alcohol should not be used. Don’t remove the data interface lid when the interface is not used. Do not insert any conductive body into the interface to protect the electronics.